Item #: 0527783

Cat #: 12XHHWCSTRPINX500

UPC:

Company wide:
0 in stock

Overview

Also known as: 12XHHWCSTRPINX500

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Gauge: 12 AWG
Volts AC: 600
Color: Pink
Stranding: Stranded