$ 195.39 EA
Company wide:
0
in stock
Documents & Guides
45 Degree Wireway Elbow, NEMA Type 1, Sides/Cover Removable, Material: Steel, Dimensions: 8" x 8" x 5.06"
Overview
45 Degree Wireway Elbow, NEMA Type 1, Sides/Cover Removable, Material: Steel, Dimensions: 8" x 8" x 5.06"
Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
Also known as: 783510888008, F8845EGV, HOFF8845EGV
Features & Benefits
- Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns
- Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sides are held together with screws
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Angle: | 45° |
| Color: | Plain |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Angle: | 45° |
| Width: | 8 in |
| Height: | 8 in |
| Color: | Plain |