90 Elbow-cross-tee

Item #: 0527726

Cat #: F8890TXGV

UPC: 783510887704

$ 235.90 EA
Company wide:
0 in stock
Ww, Type 1, Elbow/cross/tee, Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: 8.00x8.00, Material/finish: Galvanized

Overview

Ww, Type 1, Elbow/cross/tee, Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: 8.00x8.00, Material/finish: Galvanized

Lay-in Galvanized 90-Degree Elbow-Tee-Crosses are used for left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.

Also known as: 783510887704, F8890TXGV, HOFF8890TXGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
Color: Plain