Step Light, Xenon, 1 Light, 18W, 12V, Black, Wedge Base

Item #: 0527722
Cat #: 9241-12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Step Light, Xenon, 1 Light, 18 Watt, 12 Volt, Black, Wedge Base, Width: 9-1/8 in, Length: 4 in

Overview

Step Light, Xenon, 1 Light, 18 Watt, 12 Volt, Black, Wedge Base, Width: 9-1/8 in, Length: 4 in
Also known as: 9241-12, SEA924112

Specifications

Volts AC: 12
Wattage: 18
Color: Black
Diameter: 9 1/8 in
Length: 4 in
Volts AC: 12
Color: Black
Length: 4 in
Wattage: 18
Diameter: 9 1/8 in

Customer Reviews

No reviews for this product
(0)