Temporary Power Outlet, Metered, Ringless, 4 Spaces, 200A, 120/240VAC, 4 Jaw, NEMA 3R

Item #: 0527709

Cat #: R281CB1

UPC: 784567585452

$ 516.27 EA
Company wide:
0 in stock
Temporary Power Outlet, Metered, Ringless, 4 Spaces, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, NEMA 3R

Overview

Temporary Power Outlet, Metered, Ringless, 4 Spaces, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, NEMA 3R

Service entrance products are typically utilized on single family residences and mobile homes. Additionally, service entrance for mobile homes is generally located within 30 feet of the mobile home (Ref. 2008 NEC Article 550.32). This location requirement by the NEC and the common use of underground service feeders, combine to make service entrance on a pedestal the preferred installation method by many park owners. Midwest offers a broad range of pedestal units, factory assembled and wired, with loop feed lugs to reduce installation time and labor expense. Midwest also offers a wide selection of surface units for single family residences and mobile home sites.

Also known as: 784567585452, R281CB1, MIDR281CB1

Specifications

Amps: 200
Volts AC: 120/240
Type: OH/UG
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 22 kA
Amps: 200
Type: OH/UG
Interrupt Rating AC: 22 kA
Volts AC: 120/240
IP/NEMA Rating: NEMA 4