STL COVER 7.5 IN. 3000 GRAY

Item #: 0527684

Cat #: G3000C075

UPC: 786776546422

$ 2.79 EA
Company wide:
19 in stock
For mounting devices 12" (305mm) on center using 3027AE, 3033JE, 3036HE, 3040CE, 3043, 3046, 3048R and 3051LE Series Device Plates. Gray

Overview

For mounting devices 12" (305mm) on center using 3027AE, 3033JE, 3036HE, 3040CE, 3043, 3046, 3048R and 3051LE Series Device Plates. Gray
Also known as: 786776546422, G3000C075, WMDG3000C075

Specifications

Color: Gray
Material: Steel
Length: 7 1/2 in
Color: Gray
Length: 7 1/2 in
Material: Steel