3000 Raceway Cover

Item #: 0527669

Cat #: V3000C075

UPC: 786776546385

$ 2.79 EA
Company wide:
62 in stock

Overview

Steel, 7.5" Precut Cover, 3000 Series. Ivory.

3000 ® Series Raceway provides wiring capacities for small to medium size installations. Power, communication, or A/V devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 Series Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.

Also known as: 786776546385, V3000C075, WMDV3000C075

Specifications

Color: Ivory
Material: Steel
Length: 7 1/2 in
Color: Ivory
Length: 7 1/2 in
Material: Steel