Medium EMI/RFI Solid Cover 700

Item #: 0527599

Cat #: PCS76HF2

UPC: 783510116897

$ 813.86 EA
Company wide:
0 in stock
Documents & Guides
Solid Covers, fits 700x600mm, Lt Gray, Steel

Overview

Solid Covers, fits 700x600mm, Lt Gray, Steel

Use a Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. Covers are painted RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC covers are finished with paint over plated surfaces. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.

Also known as: 783510116897, PCS76HF2, HOFPCS76HF2

Specifications

IP/NEMA Rating: IP55
Material: Steel
IP/NEMA Rating: IP55
Material: Steel