Premium Grade Masking Tape, 48 mm x 55 m

Item #: 0527519

Cat #: 232-48mm-55m

UPC: 021200042409

$ 52.13 EA
Company wide:
0 in stock
Documents & Guides
Premium Grade Masking Tape, 48 Millimeters x 55 Meters

Overview

Premium Grade Masking Tape, 48 Millimeters x 55 Meters

3M™ High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturate that helps resist paint bleed against latex and oil based paints. 3M™ High Performance Masking Tape 232 conforms well for masking around corners and over irregular surfaces. The rubber adhesive sticks instantly and offers strong holding power that resists lifting, curling and adhesive transfer when removing from surfaces like EDPM rubber moldings.

Also known as: 021200042409, 232-48mm-55m, MMM2322X60YD

Specifications

Length: 55 m
Width: 48 mm
Color: White
Length: 55 m
Color: White
Width: 48 mm