1
more

NM2000 Plugmold Sure Snap Device Box, 2-Gang
Item #: 0527450
Cat #: NM2048-2WH
UPC: 786776567021
$ 13.15 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, 2-Gang, Sure Snap Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/4" Depth. PVC, White.
Overview
Non-Metallic, 2-Gang, Sure Snap Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/4" Depth. PVC, White.
Also known as: 786776567021, NM2048-2WH, WMDNM20482WH
Specifications
| Length: | 4 3/4 in |
| Color: | White |
| Depth: | 4 7/8 in |
| Length: | 4 3/4 in |
| Depth: | 4 7/8 in |
| Color: | White |