Step Bit, 1/2 - 1-1/8"

Item #: 0527331

Cat #: 30008

UPC: 783310300083

Company wide:
0 in stock
Documents & Guides
Step Bit, Kwik Stepper, Length: 2-5/16", Diameters: 1/2", 7/8" & 1-1/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.

Overview

Step Bit, Kwik Stepper, Length: 2-5/16", Diameters: 1/2", 7/8" & 1-1/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.

Unique split-tip design penetrates through steel faster Resists walking or skidding, even on round surfaces Balanced, double-flute construction requires less pressure, does the work for you Designed and manufactured in USA.

Also known as: 783310300083, 30008, GRE30008, step bit

Specifications

Diameter: 1 1/8 in, 1/2 in, 22 mm, 7/8 in
Type: Step Bit
Length: 2 5/16 in
Diameter: 1 1/8 in, 1/2 in, 22 mm, 7/8 in
Length: 2 5/16 in
Type: Step Bit