Outdoor Post Lantern Two Light

Item #: 0527268

Cat #: 8229-12

UPC: 785652822919

$ 206.31 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Post Lantern; Lancaster; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Black Body, Clear Curved Beveled Panel; Width:10 In; Height: 21-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Post Lantern; Lancaster; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Black Body, Clear Curved Beveled Panel; Width:10 In; Height: 21-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652822919, 8229-12, SEA822912

Specifications

Volts AC: 120
Mounting: Post
Color: Black
Material: Brass
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Post
Material: Brass
Light Technology: Incandescent