General Duty Safety Switch, 100 Amp, 240 Volt, 3P4W, Nema 3R, Fusible

Item #: 0527154

Cat #: MGF323NR

UPC: 783164459579

Company wide:
0 in stock
Documents & Guides
General Duty Safety Switch, 100 Amp, 240 Volt, 3P4W, Nema 3R, Fusible

Overview

General Duty Safety Switch, 100 Amp, 240 Volt, 3P4W, Nema 3R, Fusible

Midwest Electric Products offers a wide variety of general duty and heavy duty safety switches, all of which are UL and cUL listed and manufactured in Morristown, Tennessee. The general duty switches are designed for residential and light commercial purposes such as strip malls.

Also known as: 783164459579, MGF323NR, MIDMGF323NR

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 240