MID MGF223N 100A GD DISC 2P F

Item #: 0527124

Cat #: MGF223N

UPC: 783164459487

Company wide:
0 in stock
Documents & Guides
No Documents Available
MID MGF223N 100A GD DISC 2P F

Overview

MID MGF223N 100A GD DISC 2P F
Also known as: 783164459487, MGF223N, MIDMGF223N

Specifications

Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 100
IP/NEMA Rating: NEMA 1