Conduit/Pipe to Flange Clip, Steel

Item #: 0527123

Cat #: 32M58SM

UPC: 782856122234

$ 5.20 EA
Company wide:
0 in stock
Documents & Guides
Conduit/Pipe to Flange Clip, Conduit Size: 2", Flange Thickness: 5/16" - 1/2", Steel, 50 Pack

Overview

Conduit/Pipe to Flange Clip, Conduit Size: 2", Flange Thickness: 5/16" - 1/2", Steel, 50 Pack

Easy, hammer-on method to secure conduit from a structural steel element with a snap close fastener.

Also known as: 782856122234, 32M58SM, CDY32M58SM

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Mounting: Side
Material: Steel
Diameter: 2 in
Standards: Build America Buy America Compliant
Mounting: Side
Diameter: 2 in
Material: Steel
Standards: Build America Buy America Compliant