This product has been discontinued.

4" Square Box, Welded, Metallic, 2-1/8" Deep, FM Bracket
Item #: 0527061
Cat #: 237
UPC: 050169002377
$ 2.60 EA
Clearance
Price good while supplies last
Company wide:
16
in stock
Discontinued
Documents & Guides
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 30.3". Includes: Ground Screw.
Overview
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 30.3". Includes: Ground Screw.
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169002377, 237, RAC237
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 30.300 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 30.300 in³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)