
Switch Box, Gangable, 2-1/2" Deep, NM Clamps, Ears
Item #: 0527036
Cat #: 512
UPC: 050169005125
$ 47.25 EA
Company wide:
13
in stock
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Non-Metallic Cable Clamps, Plaster Ears, Old Work, Drawn, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5
Overview
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Non-Metallic Cable Clamps, Plaster Ears, Old Work, Drawn, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5
RACO® is a leading manufacturer of steel electrical boxes, covers, and commercial fittings. One of the oldest brands in the electrical industry, our name is synonymous with quality and innovation.
Also known as: 050169005125, 512, RAC512
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with one 1/2 in. knockout
- Includes plaster ears and clips for "cut-in" or "old work" applications
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Color: | Silver |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Mounting: | Screw On, Nail On |
| Color: | Silver |
| Cubic Inches: | 12.500 in³ |