
Switch Box, Gangable, 2-1/2" Deep, Conduit Knockouts, Ears
Item #: 0527029
Cat #: 509
UPC: 050169005095
$ 27.67 EA
Company wide:
90
in stock
Documents & Guides
3" x 2" Switch Box, Old Work, Plaster Ears, 2-1/2" Deep, End Knockouts: (2) 1/2", Bottom Knockouts: (2) 1/2", Steel
Overview
3" x 2" Switch Box, Old Work, Plaster Ears, 2-1/2" Deep, End Knockouts: (2) 1/2", Bottom Knockouts: (2) 1/2", Steel
Raco's gangable switch boxes offer the option of constructing a box to hold two or more devices, and with proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
Switch boxes are supplied with four 1/2 inch knockouts, includes: plaster ears and clips for "cut-in" or "old work" applications and is acceptable for use in 2-hour fire rated walls
Also known as: 050169005095, 509, RAC509
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with four 1/2 in. knockouts
- Includes plaster ears and clips for "cut-in" or "old work" applications
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |