Telephone Cabinet, Surf. Mount

Item #: 0527027

Cat #: ATC24244S

UPC: 783510428099

$ 793.41 EA
Company wide:
0 in stock
Telephone Cabinet, Type 1, 24.00x24.00x4.00, Gray, Steel

Overview

Telephone Cabinet, Type 1, 24.00x24.00x4.00, Gray, Steel

Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.

Also known as: 783510428099, ATC24244S, HOFATC24244S

Specifications

Depth: 4 in
Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Depth: 4 in
Mounting: Surface
Height: 24 in
Material: Steel
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray