10/4 MC AL STR X 1000

Item #: 0527015

Cat #: 104MCALSTRX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/4 MC AL STR X 1000

Overview

10/4 MC AL STR X 1000
Also known as: 104MCALSTRX1000

Specifications

Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 1000 ft
Jacket: Aluminum
Conductors: 4