
Wraparound Cable Repair Sleeve, 3/0 AWG - 400 MCM, 19.7" Sleeve Length
Item #: 0526981
Cat #: HDCW-55/15-500
UPC: 001895590591
$ 140.44 EA
Company wide:
0
in stock
Documents & Guides
Wraparound Cable Repair Sleeve, 3/0 AWG - 400 MCM, 19.7" Sleeve Length
Overview
Wraparound Cable Repair Sleeve, 3/0 AWG - 400 MCM, 19.7" Sleeve Length
3M™ Heat Shrink Wraparound Cable Repair Wrap Sleeves HDCW are designed to quickly repair damaged cable jacketing. They may also be used to rejacket in-line splices.
Also known as: 001895590591, HDCW-55/15-500, MMMHDCW5515500
Specifications
| Color: | Black |
| Length: | 19.700 ft |
| Allowable Gauge Range: | 3/0 - 400 |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 400 |
| Length: | 19.700 ft |