Cadweld Welding Material, XF19, CA25XF19

Item #: 0526958

Cat #: CA25XF19

UPC: 782856322733

$ 10.96 EA
Company wide:
0 in stock
Documents & Guides
XF19 welding material is used for welds to cast or ductile iron. It's packaged in a blue tube, poured into the mold and ignited with a flint ignitor. Contains approx 25 grams of weld metal and small qty of starting material.

Overview

XF19 welding material is used for welds to cast or ductile iron. It's packaged in a blue tube, poured into the mold and ignited with a flint ignitor. Contains approx 25 grams of weld metal and small qty of starting material.

nVent ERICO Cadweld XF19 welding material is used for welds to cast or ductile iron. The traditional welding material is packaged in a blue tube, poured into the mold and ignited with a flint ignitor.

Also known as: 782856322733, CA25XF19, CADCA25XF19

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in cathodic protection applications on cable to cast or ductile iron pipe
  • Welding material is in the top of the tube and starting material is in the bottom of the tube
  • Packaged by size in plastic tubes with orange caps
  • Tubes packaged in plastic boxes along with metal disks
  • Each welded connection uses a single disk
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Standards: California Proposition 65, Build America Buy America Compliant
Standards: California Proposition 65, Build America Buy America Compliant