6" IC Housing, Remodel

Item #: 0526929

Cat #: H27RICAT

UPC: 080083609253

$ 14.37 EA
Company wide:
506 in stock
Documents & Guides
6 Inch Housing Shallow Ceiling IC Air-Tite Remodel 120V Line Voltage

Overview

6 Inch Housing Shallow Ceiling IC Air-Tite Remodel 120V Line Voltage

The H27RICAT housing is designed for remodelling use in shallow ceilings where 2" x 6" joist construction is used. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H27RICAT is designed for installations where the housing will be in direct contact with air permeable insulation. The AIR-TITE™ H27RICAT also meets restricted air flow requirements

Also known as: 080083609253, H27RICAT, HALH27RICAT, Shallow remodel can housing

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120