E50 HEAVY DUTY LIMIT SWITCH

Item #: 0526906

Cat #: E50AT36P

UPC: 782113134758

$ 729.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,Within 0.002,8 Ft. ( 2.5m ) Cable,10A at 240Vac,1A at 250Vdc,SOOW-A,1NO-1NC,96ft,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,10A,1A,14¦to221¦F (-10¦to105¦C),Top Push Roller

Overview

Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,Within 0.002,8 Ft. ( 2.5m ) Cable,10A at 240Vac,1A at 250Vdc,SOOW-A,1NO-1NC,96ft,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,10A,1A,14¦to221¦F (-10¦to105¦C),Top Push Roller

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113134758, E50AT36P, CUTE50AT36P

Specifications

IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4