Reducing Washer, 1-1/2 x 3/4", Steel

Item #: 0526905

Cat #: RW15075

UPC: 781381664202

$ 1.92 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 1-1/2 x 3/4 Inch, Steel

Overview

Reducing Washer, 1-1/2 x 3/4 Inch, Steel

Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Also known as: 781381664202, RW15075, APPRW15075

Specifications

Diameter: 3/4 in, 1 1/2 in
Material: Steel
Standards: California Proposition 65
Diameter: 3/4 in, 1 1/2 in
Standards: California Proposition 65
Material: Steel