Reducing Washer, 2" x 1/2", Steel

Item #: 0526903

Cat #: RW20050

UPC: 781381664356

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 2" x 1/2", Steel

Overview

Reducing Washer, 2" x 1/2", Steel
Also known as: 781381664356, RW20050, APPRW20050

Specifications

Diameter: 1/2 in, 2 in
Material: Steel
Diameter: 1/2 in, 2 in
Material: Steel