
$ 2.57 EA
Company wide:
0
in stock
Documents & Guides
Reducing Washer, 2 x 3/4 Inch, Steel
Overview
Reducing Washer, 2 x 3/4 Inch, Steel
Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.
Also known as: 781381664400, RW20075, APPRW20075
Specifications
| Diameter: | 3/4 in, 2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Diameter: | 3/4 in, 2 in |
| Standards: | California Proposition 65 |
| Material: | Steel |