Fuseholder, Inline, 10A, 350V AC/DC, 2AG, 5x20mm Size

Item #: 0526799

Cat #: 150274

UPC: 079458002799

$ 9.24 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 350V, 150 Series, In-Line Fuseholder for 2AG, 3AG or 5x20mm Fuses

Overview

10 Amp, 350V, 150 Series, In-Line Fuseholder for 2AG, 3AG or 5x20mm Fuses

Enable easy fuse installation and replacement with our comprehensive line of fuse blocks, fuse holders, and fuse accessories for automotive, electronic, and industrial applications.

Also known as: 079458002799, 150274, LFU150274

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 10
Poles: 1
Volts AC: 350
Class: 2AG
Mounting: Inline
Material: Thermoplastic Rubber (TPR)
Diameter: 5 mm
Amps: 10
Volts AC: 350
Mounting: Inline
Length: 20 mm
Poles: 1
Class: 2AG
Material: Thermoplastic Rubber (TPR)