
Victorian 2-100W MED BATH BRKT PC
Item #: 0526786
Cat #: P3028-15
UPC: 785247302826
Company wide:
0
in stock
Documents & Guides
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Polished Chrome two-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Overview
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Polished Chrome two-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247302826, P3028-15, PROP302815
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Polished Chrome |
| Diameter: | 16 5/8 in |
| Material: | Brass |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Color: | Polished Chrome |
| Material: | Brass |
| Wattage: | 100 |
| Diameter: | 16 5/8 in |
| Standards: | California Proposition 65 |