70A, 1P, 120/240V, Metered Temporary Power

Item #: 0526732

Cat #: M055GP6033

UPC: 784567208412

$ 438.38 EA
Company wide:
11 in stock
Documents & Guides
70 Amp. 120/240V, 1-Phase, Ring-Type. G-90 Zinc-Coated Steel, Pedestal - Padmount, Bottom Feed, NEMA 3R. Receptacles: 14-50R, 5-20R2. Circuit Protection: GFI250; GFI120., 77-1/2 Inch Overall Length x 9 Inch Width x 3-1/2 Inch Depth

Overview

70 Amp. 120/240V, 1-Phase, Ring-Type. G-90 Zinc-Coated Steel, Pedestal - Padmount, Bottom Feed, NEMA 3R. Receptacles: 14-50R, 5-20R2. Circuit Protection: GFI250; GFI120., 77-1/2 Inch Overall Length x 9 Inch Width x 3-1/2 Inch Depth

Midwest Electric’s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.

Also known as: 784567208412, M055GP6033, MIDM055GP6033, Temp meter

Specifications

Mounting: Pedestal
Amps: 70
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 70
Volts AC: 120/240