
Weatherproof Thru-Wall Box, 1 Gang, (3) 1/2" Outlets, Aluminum
Item #: 0526688
Cat #: R15U
UPC: 019813920405
$ 31.24 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof Thru-Wall Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast
Overview
Weatherproof Thru-Wall Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast
Also known as: 019813920405, R15U, RABR15U
Specifications
| Color: | Natural, Gray |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 3 |
| Color: | Natural, Gray |
| Gangs: | 1 |
| Threaded Outlet Diameter: | 1/2 in |
| Mounting: | Vertical, Horizontal |
| Material: | Aluminum |
| Number of Threaded Outlets: | 3 |