PC Frames, 1800x600x800

Item #: 0526641

Cat #: PFPC1868

UPC: 783510982201

$ 3632.16 EA
Company wide:
0 in stock
Modular Frame, Pc Style, Bulletin P20pc (proline Pc Packages And Accessories),size/dims: 1800x600x800mm, Material/finish: Steel/ltgray

Overview

Modular Frame, Pc Style, Bulletin P20pc (proline Pc Packages And Accessories),size/dims: 1800x600x800mm, Material/finish: Steel/ltgray

ProLine-PC Frames come in a broad range of sizes to accommodate your PC applications.

Also known as: 783510982201, PFPC1868, HOFPFPC1868

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Finish: Powder Coated
Weight: 98 lb
Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: IP55
Weight: 98 lb