23 AWG / 4-Pair, OSP, CAT6, BBDN6

Item #: 0526602

Cat #: 04-601-64

UPC:

$ 0.77 FT
Company wide:
12,040 in stock
Documents & Guides
4 Pair / 23 AWG, OSP, Category 6, BBDN6, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Gel Filled. Approved for Lashed Aerial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.390", Black

Overview

4 Pair / 23 AWG, OSP, Category 6, BBDN6, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Gel Filled. Approved for Lashed Aerial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.390", Black

Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.

Also known as: 04-601-64, 423PE89CAT6SHLDMCR

Specifications

Gauge: 23 AWG
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: CPE
Shielding: Shielded
Gauge: 23 AWG
Material: Copper
Color: Black
Shielding: Shielded
Volts AC: 300
Conductors: 4 Pair
Jacket: CPE