Dimmer, Magnetic Low-Voltage, Ivory

Item #: 0526591

Cat #: NTLV-1000-277-IV

UPC: 027557024167

$ 310.23 EA
Company wide:
0 in stock
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Color: Ivory.

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Color: Ivory.

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in ivory

Also known as: 027557024167, NTLV-1000-277-IV, LUTNTLV1000277IV

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Color: Ivory
Light Technology: LED
Dimmable: Yes
Type: Slide
Mounting: Surface
Poles: 1
Light Technology: LED
Volts AC: 277
Wattage: 800
Color: Ivory
Dimmable: Yes