Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Ivory

Item #: 0526559

Cat #: NTLV-600-277-IV

UPC: 027557024105

$ 251.51 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in ivory

Also known as: 027557024105, NTLV-600-277-IV, LUTNTLV600277IV

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Nova T
Wattage: 450
Volts AC: 277
Poles: 1
Family / Style: Nova T
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Color: Ivory