
Alabaster Glass 1-60W MED CTC BN
Item #: 0526536
Cat #: P3688-09
UPC: 785247368839
$ 125.00 EA
Company wide:
0
in stock
Documents & Guides
One-light 11-1/2 inch close-to-ceiling fixture with etched alabaster style glass bowl and Brushed Nickel finish. Twist on glass for easy relamping. This fixture is perfect for bedrooms, closets, pantries, hallways and many other areas of the home. The simple styling coordinates with many different looks throughout the home.
Overview
One-light 11-1/2 inch close-to-ceiling fixture with etched alabaster style glass bowl and Brushed Nickel finish. Twist on glass for easy relamping. This fixture is perfect for bedrooms, closets, pantries, hallways and many other areas of the home. The simple styling coordinates with many different looks throughout the home.
Also known as: 785247368839, P3688-09, PROP368809
Specifications
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Diameter: | 11 1/2 in |
| Wattage: | 60 |
| Type: | Close To Ceiling |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Diameter: | 11 1/2 in |
| Type: | Close To Ceiling |
| Color: | Brushed Nickel |
| Wattage: | 60 |
| Standards: | California Proposition 65 |