12-2-2 Dual Circuit NM-B with Ground for AFCI, 250'

Item #: 0526460

Cat #: 1222NMBGX250C

UPC: 980100161200

$ 1.56 FT
Company wide:
94,000 in stock
Documents & Guides
(4) 12 AWG Conductors, (2) Hot & (2) Neutral for AFCI and (1) 12 AWG Ground, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 250 ft. Package

Overview

(4) 12 AWG Conductors, (2) Hot & (2) Neutral for AFCI and (1) 12 AWG Ground, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 250 ft. Package

Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.

Also known as: 980100161200, 1222NMBGX250C, 2-2-1, Ballerina wire, 12/2 with ground, 12/2/2

Specifications

Length: 250 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 4
Length: 250 ft
Jacket: PVC
Volts AC: 600
Gauge: 12 AWG
Material: Copper
Conductors: 4