Relay, Pilot Control, 10A, 10-30VAC/DC, SPDT, Enclosed

Item #: 0526445

Cat #: RIBH1C

UPC:

$ 32.54 EA
Company wide:
14 in stock
Documents & Guides
Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/208-277 Vac Coil, NEMA 1 Housing

Overview

Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/208-277 Vac Coil, NEMA 1 Housing

Our RIB® relays are prepackaged to save you installation time and the expense of buying several components to assemble them on the job or at your shop.

Also known as: RIBH1C, FDERIBH1C, RIB

Specifications

Amps: 10
Type: Enclosed, Relay, Pilot Control
Volts AC: 277, 208
Poles: 1
Mounting: Conduit
Volts DC Control Range: 10 - 30
Volts AC Control Range: 10 - 30
Amps: 10
Volts AC: 277, 208
Mounting: Conduit
Volts AC Control Range: 10 - 30
Type: Enclosed, Relay, Pilot Control
Poles: 1
Volts DC Control Range: 10 - 30