AL JKTD FTG HUB 2 IN 2.100-2.375

Item #: 0526340

Cat #: ST200-474

UPC: 786210712956

$ 344.01 EA
Company wide:
3 in stock
Star Teck aluminum jacketed cable fitting. Hub size of 2 inches. Range over jacket from 2.100 - 2.375 inches.

Overview

Star Teck aluminum jacketed cable fitting. Hub size of 2 inches. Range over jacket from 2.100 - 2.375 inches.

A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a (pop-on÷ design requiring no disassembly. Other unique features included a splined gland and gripping features. The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Also known as: 786210712956, ST200-474, THBST200474

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum