24-Fiber OS2 HD Flex Indoor Small Diamet

Item #: 0526316
Cat #: F9UYP5555AAF245
UPC: 07498397617
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
24-Fiber OS2 HD Flex Indoor Small Diameter Trunk Plenum MPO Female To MPO Female, Method A, Standard IL, Pulling Eye - 245 Feet

Overview

24-Fiber OS2 HD Flex Indoor Small Diameter Trunk Plenum MPO Female To MPO Female, Method A, Standard IL, Pulling Eye - 245 Feet
Also known as: 07498397617, F9UYP5555AAF245, PDTF9UYP5555AAF245

Specifications

Mounting: Bracket, Screw On, Nail On
Color: Gray
Material: PVC
Depth: 5 1/8 in
Mounting: Bracket, Screw On, Nail On
Material: PVC
Color: Gray
Depth: 5 1/8 in

Customer Reviews

No reviews for this product
(0)