Breaker, Bolt On, 20A, 1P, 120V, 10 kAIC, Arc Fault

Item #: 0526269
Cat #: QBAF1020
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Type QBAF, Quicklag, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC.

Overview

20 Amp, 1-Pole, Type QBAF, Quicklag, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC.
Also known as: QBAF1020, CUTQBAF1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)