
Enclosure, NEMA 4X, Clamp Cover, 24" x 16" x 8"
Item #: 0526078
Cat #: A24H1608SS6LP
UPC: 783510836306
$ 3263.88 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 24 x 16 x 8 Inch, Stainless Steel Type 316L
Overview
Enclosure, Clamp Cover, NEMA 4X, 24 x 16 x 8 Inch, Stainless Steel Type 316L
Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24 Inch x 16 Inch x 8 Inch, Stainless Steel, Typer: 316L
Also known as: 783510836306, A24H1608SS6LP, HOFA24H1608SS6LP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 8 in |
| Mounting: | Surface |
| Height: | 24 in |
| Material: | Stainless Steel |
| Width: | 16 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| Depth: | 8 in |
| Height: | 24 in |
| Width: | 16 in |