Rectangular Pull Box

Item #: 0525949

Cat #: 13241201

UPC: 800246119128

Company wide:
0 in stock
Documents & Guides
Heavy Duty Box & Lid, Material: Polymer Concrete. W x L x D: 13" x 24" x 12", Lid Marked: "Electric", Color: Gray. Includes: Penta Bolts.

Overview

Heavy Duty Box & Lid, Material: Polymer Concrete. W x L x D: 13" x 24" x 12", Lid Marked: "Electric", Color: Gray. Includes: Penta Bolts.
Also known as: 800246119128, 13241201, OLD13241201, handhole, hand hole

Specifications

Material: Polymer Concrete
Depth: 15 in
Height: 24 in
Color: Gray
Width: 14 in
Material: Polymer Concrete
Height: 24 in
Width: 14 in
Depth: 15 in
Color: Gray