Exhaust Grille, 4", Thermoplastic, Light Gray

Item #: 0525825

Cat #: TEP4

UPC: 783510127749

$ 157.66 EA
Company wide:
16 in stock
Exhaust Grille, Size/Dims: fits 4 in. Pkg, Material/Finish: ABS/LtGray.

Overview

Exhaust Grille, Size/Dims: fits 4 in. Pkg, Material/Finish: ABS/LtGray.

nVent HOFFMAN HOFTEP4 exhaust grilles includes an air filter, filter retainer with integral finger guard and grille. The ABS composite grille is black.

Also known as: 783510127749, TEP4, HOFTEP4

Features & Benefits

  • TFP Exhaust Grilles includes standard replacement filters that are washable foam (Type 1) or disposable (Type 12)
  • To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet

Specifications

Color: Gray
Material: Thermoplastic
Diameter: 4 in
Special Program: Hoffman On Demand
Color: Gray
Diameter: 4 in
Material: Thermoplastic
Special Program: Hoffman On Demand