Hex Head Cap Screw, 1/2" x 1-1/4", Stainless Steel

Item #: 0525715

Cat #: MBS12114

UPC: 781002698487

$ 3.71 EA
Company wide:
23 in stock
Documents & Guides
Hex Head Cap Screw. Size: 1/2" x 1-1/4". Hex Size: 3/4". 18-8 Stainless Steel. Partial Thread. Package Quantity: 50. *Dottie Part # 69848.*

Overview

Hex Head Cap Screw. Size: 1/2" x 1-1/4". Hex Size: 3/4". 18-8 Stainless Steel. Partial Thread. Package Quantity: 50. *Dottie Part # 69848.*

Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.

Also known as: 781002698487, MBS12114, 12114SSMB

Specifications

Length: 1 1/4 in
Diameter: 1/2 in
Material: Stainless Steel
Length: 1 1/4 in
Material: Stainless Steel
Diameter: 1/2 in