24-Fiber OS2 HD Flex Indoor Small Diamet

Item #: 0525712

Cat #: F9UYL5555AAM089

UPC: 074983894833

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
24-Fiber OS2 HD Flex Indoor Small Diameter Trunk LSZH MPO Female To MPO Female, Method A, Standard IL , Pulling Eye - 89 Meters

Overview

24-Fiber OS2 HD Flex Indoor Small Diameter Trunk LSZH MPO Female To MPO Female, Method A, Standard IL , Pulling Eye - 89 Meters
Also known as: 074983894833, F9UYL5555AAM089, PDTF9UYL5555AAM089

Specifications

Material: Polycarbonate
Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Standards: California Proposition 65
Material: Polycarbonate
Mounting: Vertical, Horizontal
Standards: California Proposition 65
Gangs: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)