FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 BRON

Item #: 0525623

Cat #: LFM16A

UPC: 019813102399

$ 111.28 EA
Company wide:
0 in stock
Documents & Guides
FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 BRONZE

Overview

FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 BRONZE
Also known as: 019813102399, LFM16A, RABLFM16A

Specifications

Color: White, Bronze
Wattage: 50
Color: White, Bronze
Wattage: 50