
Victorian 3-100W MED BATH BRKT PC
Item #: 0525581
Cat #: P3029-15
UPC: 785247302925
Company wide:
0
in stock
Documents & Guides
Victorian 3-100W MED BATH BRKT PC
Overview
Victorian 3-100W MED BATH BRKT PC
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Polished Chrome three-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247302925, P3029-15, PROP302915
Specifications
| Diameter: | 24 1/2 in |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Polished Chrome |
| Standards: | California Proposition 65 |
| Type: | Bath/Wall Fixture |
| Diameter: | 24 1/2 in |
| Wattage: | 100 |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Color: | Polished Chrome |
| Type: | Bath/Wall Fixture |