TPI J3453SD 3000W 208V 3P HD

Item #: 0525530

Cat #: J3453SD

UPC: 686334398596

$ 3550.93 EA
Company wide:
0 in stock
Documents & Guides
TPI J3453SD 3000W 208V 3P HD

Overview

TPI J3453SD 3000W 208V 3P HD
Also known as: 686334398596, J3453SD, TPIJ3453SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65