TPI J3452SD 2000W 208V 3P HD

Item #: 0525528

Cat #: J3452SD

UPC: 686334398541

$ 3550.93 EA
Company wide:
0 in stock
Documents & Guides
TPI J3452SD 2000W 208V 3P HD

Overview

TPI J3452SD 2000W 208V 3P HD
Also known as: 686334398541, J3452SD, TPIJ3452SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65